20 in. Shower Rail in Brushed Nickel
20 in. Shower Rail in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Retrofit shower system
- Factory installed backflow prevention check valve
- Less hand shower, hand shower hose and showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 17 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-1/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 20 in