This product requires certification to purchase.

22-1/16 in. Wall Mount Specialty Porcelain Bathroom Sink in White

You last purchased this on
 
Signature Hardware

22-1/16 in. Wall Mount Specialty Porcelain Bathroom Sink in White

Brand image
You last purchased this on
 
Signature Hardware

22-1/16 in. Wall Mount Specialty Porcelain Bathroom Sink in White

  • Fast #
  • Part #SH484632
  • Item #10110659
  • Manufacturer Part #484632
5 out of 5 Customer Rating
22-1/16 in. Wall Mount Specialty Porcelain Bathroom Sink in White

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measurements are +/- 1/2"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Length:
22-1/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
20-1/2 in x 8-1/8 in x 2-7/8 in
Sink Depth:
2-7/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Porcelain
Width:
13-1/8 in



Customers Also Bought
1–6 of 18 items
Part #ZZ5666BWL1
Item #9433346
5 out of 5 Customer Rating
Requires Certification
Part #ZZ6011AVWS1BWN
Item #3761616
3.7 out of 5 Customer Rating
Requires Certification
Part #ZZ5344
Item #2115401
5 out of 5 Customer Rating
Requires Certification
Part #ZZ5665BWL1
Item #7163564
5 out of 5 Customer Rating
Requires Certification
Part #SHBD240SWH
Item #7919608
4.7 out of 5 Customer Rating
Requires Certification
Part #ZZ6000AVHET
Item #3883478
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH484640
Item #10131398
5 out of 5 Customer Rating
Requires Certification
Part #SHBYU1812WH
Item #8131279
4.8 out of 5 Customer Rating
Requires Certification
Part #SHU1812WH
Item #7919629
5 out of 5 Customer Rating
Requires Certification
Part #SHU1713GWH
Item #7919655
3.9 out of 5 Customer Rating
Requires Certification
Part #SHV301WH
Item #7919621
5 out of 5 Customer Rating
Requires Certification
Part #SHU1713WH
Item #7919689
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing