This product requires certification to purchase.

22 in. ABS Cable Drain in Polished Nickel

Signature Hardware

22 in. ABS Cable Drain in Polished Nickel

  • Fast #
  • Part #SH643PN
  • Item #5136921
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

22 in. ABS Cable Drain in Polished Nickel

  • Fast #
  • Part #SH643PN
  • Item #5136921
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for concealed installations
  • Less piping
  • Includes trim kit
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cable Length (ft):
2.25 ft
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Drain Installation Type:
Through Floor
Fits Pipe Size:
2-1/4 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Depth:
22 in
WaterSense Labeled:
No