ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Brushed Gold
ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for 17 in.-22 in. depth tubs
- Metal construction control handle and stopper
- 27 in. cable length
- Connection size: 2-1/4 in. and 1-7/8 in.
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Cable Length (ft):
- 2.25 ft
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-7/8 in - 2-1/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Tub Depth:
- 22 in
- UPC:
- 781889805275
- WaterSense Labeled:
- No