This product requires certification to purchase.

22 in. Cable Drain

You last purchased this on
 
Signature Hardware

22 in. Cable Drain

  • Fast #
  • Part #SH643MB
  • Item #9414135
  • Manufacturer Part #478498
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

22 in. Cable Drain

  • Fast #
  • Part #SH643MB
  • Item #9414135
  • Manufacturer Part #478498
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for 17 in.-22 in. depth tubs
  • Metal construction control handle and stopper
  • 27 in. cable length
  • Connection size: 2-1/4 in. and 1-7/8 in.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cable Length (ft):
2.25 ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fits Pipe Size:
1-7/8 in - 2-1/4 in
Handle Material:
Metal
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Tub Depth:
22 in
WaterSense Labeled:
No