22 in. PVC Cable Drain
22 in. PVC Cable Drain
Frequently Purchased Together
Product Details
Product Details
- The bathtub Cable Drain & Overflow Kit is controlled by its easy-to-turn knob
- A concealed, metal cable that runs along the outside of the pipes to the drain opens and closes the stopper as the knob is turned
- This efficient design along with durable brass construction ensure this drain will be a lasting addition
- Designed for 17 in - 22 in depth tubs
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cable Length (ft):
- 2.25 ft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 2-1/4 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Tub Depth:
- 22 in
- WaterSense Labeled:
- No