23 x 17-3/4 x 12 in. Undermount Laundry Sink
23 x 17-3/4 x 12 in. Undermount Laundry Sink
Frequently Purchased Together
Product Details
Product Details
- Sound absorption pads and coating to minimize vibration and sound and increase durability.
- Mounting hardware included.
- Template included.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 21 in x 15-3/4 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UL Listed:
- No