24 in. Bamboo Bath Mat in Brown

You last purchased this on
 
Signature Hardware

24 in. Bamboo Bath Mat in Brown

  • Fast #
  • Part #SH383284
  • Item #7698909
  • Manufacturer Part #SH383284
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

24 in. Bamboo Bath Mat in Brown

  • Fast #
  • Part #SH383284
  • Item #7698909
  • Manufacturer Part #SH383284
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mat measures 24" L x 24" W (front to back) x 2-1/4" H.
  • Helps prevent slipping in or around your shower.
  • Made of environmentally friendly materials.
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Height:
2-1/4 in
Length:
24 in
Material:
Bamboo
Width:
24 in