This product requires certification to purchase.

24 in. Floor Mount Vanity in Chrome with Carrara

You last purchased this on
 
Signature Hardware

24 in. Floor Mount Vanity in Chrome with Carrara

  • Fast #
  • Part #SH460205
  • Item #9252532
  • Manufacturer Part #460205
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

24 in. Floor Mount Vanity in Chrome with Carrara

  • Fast #
  • Part #SH460205
  • Item #9252532
  • Manufacturer Part #460205
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Brass, Marble
NSF Certified:
No
Number of Holes:
3 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Width:
24 in