This product requires certification to purchase.

24 x 1/2 in. Compression Brass Supply Line in Brushed Nickel

You last purchased this on
 
Signature Hardware

24 x 1/2 in. Compression Brass Supply Line in Brushed Nickel

  • Fast #
  • Part #SH139882
  • Item #7507783
  • Manufacturer Part #139882
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

24 x 1/2 in. Compression Brass Supply Line in Brushed Nickel

  • Fast #
  • Part #SH139882
  • Item #7507783
  • Manufacturer Part #139882
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
  • Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
  • Comes with compression x compression valves.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Length:
24 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov