25 x 22 in. 1-Bowl Marble Vanity Top in Carrara
25 x 22 in. 1-Bowl Marble Vanity Top in Carrara
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Signature Hardware's 25 year limited warranty
- Constructed of marble
- Vanity top includes matching backsplash to help contain messes to the counter top
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 25 in
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889444856
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in