This product requires certification to purchase.

25 x 23 in. Single Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

25 x 23 in. Single Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH450533
  • Item #8807512
  • Manufacturer Part #450533
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

25 x 23 in. Single Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH450533
  • Item #8807512
  • Manufacturer Part #450533
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Material:
Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
Width:
25 in