This product requires certification to purchase.

28 in. Shower Rail in Matte Black

You last purchased this on
 
Signature Hardware

28 in. Shower Rail in Matte Black

  • Fast #
  • Part #SHSB3040MB
  • Item #9338297
  • Manufacturer Part #SHSB3040MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

28 in. Shower Rail in Matte Black

  • Fast #
  • Part #SHSB3040MB
  • Item #9338297
  • Manufacturer Part #SHSB3040MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Adjustable angle for handshower mount.
  • Metal bar and mounting posts.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
4-5/8 in
Slide Bar Height:
28 in
Width:
2-3/4 in