28.75X16 BASIN GRID F/ SHF1B3018TWH
28.75X16 BASIN GRID F/ SHF1B3018TWH
Frequently Purchased Together
Product Details
Product Details
- Sink grids provide protection and keep dishes elevated as they air dry.
Specifications
- Drain Location:
- Center
- Length:
- 27-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Width:
- 15-3/4 in