29-1/2 x 16-1/10 in. Stainless Steel Sink Grid
29-1/2 x 16-1/10 in. Stainless Steel Sink Grid
Frequently Purchased Together
Product Details
Product Details
- Constructed of Stainless Steel
Documents
Specifications
- Brand Model Compatibility:
- SHORUC3218 Sink
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Center Rear
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 29-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 29-1/2 in x 16-1/10 in
- Width:
- 16-1/10 in