This product requires certification to purchase.

29-3/4 in. Floor Mount Vanity in Unfinished

You last purchased this on
 
Signature Hardware

29-3/4 in. Floor Mount Vanity in Unfinished

  • Fast #
  • Part #SH399592
  • Item #7632160
  • Manufacturer Part #SH399592
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

29-3/4 in. Floor Mount Vanity in Unfinished

  • Fast #
  • Part #SH399592
  • Item #7632160
  • Manufacturer Part #SH399592
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cabinet is unfinished.
  • Made of solid hardwood and oak veneers.
  • Contains one faux drawer.
  • Cabinet is undrilled. Hardware not included.
  • Vanity top sold separately.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
21 in
Height:
30 in
Material:
Wood
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
29-3/4 in