3/4 in. Volume Control Cartridge
3/4 in. Volume Control Cartridge
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Signature Hardware
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No