3/8 x 20 in. Supply Tube in Brushed Nickel
3/8 x 20 in. Supply Tube in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 3/8" compression stop and fill valve coupling nut sold separately.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Brass
- NSF Certified:
- No
- Rigid:
- No