This product requires certification to purchase.

3/8 x 20 in. Supply Tube in Polished Brass

You last purchased this on
 
Signature Hardware

3/8 x 20 in. Supply Tube in Polished Brass

  • Fast #
  • Part #SH417790
  • Item #7742585
  • Manufacturer Part #417790
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3/8 x 20 in. Supply Tube in Polished Brass

  • Fast #
  • Part #SH417790
  • Item #7742585
  • Manufacturer Part #417790
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • May be cut to desired length.
  • Non-corrugated and bendable.
  • 3/8" compression stops sold separately.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1-2018
BAA Compliant:
No
CSA Certified:
CSA B125.1-18
Color Finish Name:
Polished Brass
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Length:
20 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Rigid:
No