3-1/2 in. Bathroom Sink Drain in Matte Black
3-1/2 in. Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-1/2 in
- Tailpiece Style:
- Straight