This product requires certification to purchase.

3 1/2 in. Brass Basket Strainer with Lift Stopper in Aged Bronze

You last purchased this on
 
Signature Hardware

3 1/2 in. Brass Basket Strainer with Lift Stopper in Aged Bronze

  • Fast #
  • Part #SH171AGBR
  • Item #9701326
  • Manufacturer Part #SH171AGBR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3 1/2 in. Brass Basket Strainer with Lift Stopper in Aged Bronze

  • Fast #
  • Part #SH171AGBR
  • Item #9701326
  • Manufacturer Part #SH171AGBR
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits sinks up to 7/8 in. thick.
  • Intended for use with 3-1/2 in. drain opening.
  • Overall diameter: 4-3/8 in.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
Drain Diameter:
3-1/2 in
Height:
2-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.