3-1/2 in. Slotted Brass Basket Strainer in Chrome
3-1/2 in. Slotted Brass Basket Strainer in Chrome
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drain diameter: 3-1/2" with ball lock center post
Specifications
- ASME:
- ASME A112.18.2-2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No