This product requires certification to purchase.

3-1/2 in. Wing Nut Brass Basket Strainer in Brushed Nickel

You last purchased this on
 
Signature Hardware

3-1/2 in. Wing Nut Brass Basket Strainer in Brushed Nickel

  • Fast #
  • Part #SH213961
  • Item #7799516
  • Manufacturer Part #213961
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3-1/2 in. Wing Nut Brass Basket Strainer in Brushed Nickel

  • Fast #
  • Part #SH213961
  • Item #7799516
  • Manufacturer Part #213961
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Diameter:
3-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Brass
Strainer Size:
3-1/2 in
Tailpiece Included:
No