This product requires certification to purchase.

3-1/2 in. Wing Nut Brass Basket Strainer in Flat Black

You last purchased this on
 
Signature Hardware

3-1/2 in. Wing Nut Brass Basket Strainer in Flat Black

  • Fast #
  • Part #SH414310
  • Item #8192455
  • Manufacturer Part #414310
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3-1/2 in. Wing Nut Brass Basket Strainer in Flat Black

  • Fast #
  • Part #SH414310
  • Item #8192455
  • Manufacturer Part #414310
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Diameter:
3-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Strainer Size:
3-1/2 in
Tailpiece Included:
No