3-1/8 in. Metal and Porcelain Handle in Polished Brass
3-1/8 in. Metal and Porcelain Handle in Polished Brass
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 1-1/8 in
- Material:
- Metal, Porcelain
- Number of Handles:
- Two Handle