30 in. Wall Mount Half Oval Shower Rod in Chrome
30 in. Wall Mount Half Oval Shower Rod in Chrome
Frequently Purchased Together
Product Details
- Indoor or outdoor use.
- Rod constructed of tubular brass.
- Oversized jumbo wall flanges
- 48" L. swivel support for wall or ceiling.
- Support rod may be shortened by cutting.
- For use with 108" W curtain.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 30 in
- MA Approved:
- No
- Material:
- Brass
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Curved
- WaterSense Labeled:
- No
- Weight:
- 11.76 lb