30 in. Floor Mount Vanity in Chrome, Absolute Black with White
30 in. Floor Mount Vanity in Chrome, Absolute Black with White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Granite
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Proposition 65:
- PROP 65 WARNING
- Width:
- 30 in