This product requires certification to purchase.

30 in. Neo Angle Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

30 in. Neo Angle Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH415144
  • Item #7631804
  • Manufacturer Part #SH415144
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

30 in. Neo Angle Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH415144
  • Item #7631804
  • Manufacturer Part #SH415144
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Length:
30 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Neo Angle
Width:
24 in