This product requires certification to purchase.

30 in. Vanity with Undermount Sink in Dark Olive Green

You last purchased this on
 
Signature Hardware

30 in. Vanity with Undermount Sink in Dark Olive Green

  • Fast #
  • Part #SH489317
  • Item #10272010
  • Manufacturer Part #489317
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

30 in. Vanity with Undermount Sink in Dark Olive Green

  • Fast #
  • Part #SH489317
  • Item #10272010
  • Manufacturer Part #489317
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid wood cabinet.
  • Engineered wood panels.
  • Includes a matching backsplash and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Matching wood knobs and feet.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Greens
Color Finish Name:
Dark Olive Green
Depth:
21 in
Door Style:
Panel
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Mahogany
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
30 in