30 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel
30 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Neo Angle
- Width:
- 24 in