This product requires certification to purchase.

30 in. Wall Mount Neo Angle Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

30 in. Wall Mount Neo Angle Shower Rod in Chrome

  • Fast #
  • Part #SH439849
  • Item #7891747
  • Manufacturer Part #439849
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

30 in. Wall Mount Neo Angle Shower Rod in Chrome

  • Fast #
  • Part #SH439849
  • Item #7891747
  • Manufacturer Part #439849
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
NSF Certified:
No
Shape:
Neo Angle
Width:
24 in