This product requires certification to purchase.

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431075
  • Item #7630124
  • Manufacturer Part #431075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431075
  • Item #7630124
  • Manufacturer Part #431075
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Covered under Signature Hardware's 25 year limited warranty
  • Constructed of marble
  • Vanity top includes matching backsplash to help contain messes to the counter top
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Sinks
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
31 in
Material:
Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
31 in