31 x 22 in. Marble Vanity Top in Carrara
31 x 22 in. Marble Vanity Top in Carrara
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Depth:
- 22 in
- Height:
- 3 cm
- Material:
- Marble
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in