This product requires certification to purchase.

31 x 22 in. Single Bowl Quartz Vanity Top in Feathered White with White

You last purchased this on
 
Signature Hardware

31 x 22 in. Single Bowl Quartz Vanity Top in Feathered White with White

  • Fast #
  • Part #SH457043
  • Item #8962473
  • Manufacturer Part #457043
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

31 x 22 in. Single Bowl Quartz Vanity Top in Feathered White with White

  • Fast #
  • Part #SH457043
  • Item #8962473
  • Manufacturer Part #457043
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Feathered White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes vanity top and white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Feathered White
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Vanity Top Shape:
Rectangle
Width:
31 in