32-7/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
32-7/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- All sink dimensions are -/+ 1/2.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1"
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 32-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Sink Bowl Size:
- 28-5/8 in x 15-1/8 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 19-5/16 in