This product requires certification to purchase.

33-5/16 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
Signature Hardware

33-5/16 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SHFBR1B3319AWH
  • Item #9630669
  • Manufacturer Part #1504-001-0120
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

33-5/16 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SHFBR1B3319AWH
  • Item #9630669
  • Manufacturer Part #1504-001-0120
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2018
Application:
Residential
CSA Certified:
CSA B45.1 2018
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed:
No
Length:
33-5/16 in
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31-5/8 in x 17-3/8 in x 8-15/16 in
Sink Depth:
8-15/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
18-5/8 in