33 x 20 in. Composite Double Bowl Farmhouse Kitchen Sink in Black
33 x 20 in. Composite Double Bowl Farmhouse Kitchen Sink in Black
Product Details
Product Details
- Overall dimensions: 33" L x 20" W (front to back) x 10" H ± 1/2".
- Large bowl: 20" L x 17" W (front to back) x 8" H ± 1/2".
- Small bowl: 8" L x 17" W (front to back) x 5-1/2" H ± 1/2".
- Each sink is handcrafted of natural stone and features unique variations.
- Drain opening fits standard 3-1/2" drains & disposals.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Width:
- 20 in