This product requires certification to purchase.

36 in. Floor Mount Vanity in Elderberry

Signature Hardware

Everett 36 in. Floor Mount Vanity in Elderberry

  • Fast #
  • Part #SH477291
  • Item #9515808
  • Manufacturer Part #477291
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Everett 36 in. Floor Mount Vanity in Elderberry

  • Fast #
  • Part #SH477291
  • Item #9515808
  • Manufacturer Part #477291
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Elderberry Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lebanon, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Signature Hardware: Elderberry is comparable to Pantone 7650 C. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Requires Certification

Specifications

Collection:
Everett
Color Finish Category:
Purples
Color Finish Name:
Elderberry
Depth:
22 in
Faucet Center Size:
8 in
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Quartz
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
UPC:
781889820452
Vanity Top Shape:
Rectangle
Width:
36 in