This product requires certification to purchase.

36 in. L-shaped Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

36 in. L-shaped Shower Rod in Chrome

  • Fast #
  • Part #SH466810
  • Item #9373112
  • Manufacturer Part #466810
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

36 in. L-shaped Shower Rod in Chrome

  • Fast #
  • Part #SH466810
  • Item #9373112
  • Manufacturer Part #466810
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
  • 36" ceiling support.
  • Plated over solid brass material.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
72 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
L-shaped
Width:
36 in