36 in. Shower Rod in Chrome
36 in. Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- 1/4" thick solid rod.
- Complete with eye loop and ceiling-mount flange.
- May be cut to fit ceiling height.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Straight
- Width:
- 1/4 in