This product requires certification to purchase.

36 in. Shower Rod in Matte Black

You last purchased this on
 
Signature Hardware

36 in. Shower Rod in Matte Black

  • Fast #
  • Part #SH466836
  • Item #9373048
  • Manufacturer Part #466836
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

36 in. Shower Rod in Matte Black

  • Fast #
  • Part #SH466836
  • Item #9373048
  • Manufacturer Part #466836
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/4" thick solid rod.
  • Complete with eye loop and ceiling-mount flange.
  • May be cut to fit ceiling height.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1/4 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Steel
NSF Certified:
No
Product Type:
Shower Rod Support
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Width:
1/4 in