36 STRT DBL SB SHWR ROD ORBR
36 STRT DBL SB SHWR ROD ORBR
Frequently Purchased Together
Product Details
- Mounting Hardware Included: Yes
- Rings Included: No
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Length:
- 36 in
- MA Approved:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Type:
- S291438
- WaterSense Labeled:
- No