This product requires certification to purchase.

37 in. Marble Backsplash in Carrara

You last purchased this on
 
Signature Hardware

37 in. Marble Backsplash in Carrara

  • Fast #
  • Part #SH432954
  • Item #7640578
  • Manufacturer Part #432954
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

37 in. Marble Backsplash in Carrara

  • Fast #
  • Part #SH432954
  • Item #7640578
  • Manufacturer Part #432954
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Carrara Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Backsplash is finished on front, top and side edges.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Backsplash is carved from a single piece of marble and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara
Height:
4 in
Material:
Marble
Product Type:
Backsplash
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
37 in