This product requires certification to purchase.

37 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

You last purchased this on
 
Signature Hardware

37 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH430955
  • Item #7632349
  • Manufacturer Part #430955
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

37 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

  • Fast #
  • Part #SH430955
  • Item #7632349
  • Manufacturer Part #430955
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Absolute Black
Depth:
22 in
Drain Opening:
1-1/2 in
Height:
3 cm
Material:
Granite
Number of Bowls:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
37 in