This product requires certification to purchase.

37 x 22 in. 1 Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

37 x 22 in. 1 Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH476783
  • Item #9504681
  • Manufacturer Part #476783
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

37 x 22 in. 1 Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH476783
  • Item #9504681
  • Manufacturer Part #476783
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Includes countertop, backsplash, and white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • This 37" x 22" 3cm Marble Vanity Top is designed for a rectangular undermount sink.
  • The countertop comes pre-drilled to accommodate your faucet.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
3 cm
Material:
Marble
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
Vanity Top Shape:
Rectangle
Width:
37 in