This product requires certification to purchase.

37 x 22 in. Single Bowl Granite Vanity Top in Andromeda White

You last purchased this on
 
Signature Hardware

37 x 22 in. Single Bowl Granite Vanity Top in Andromeda White

  • Fast #
  • Part #SH430563
  • Item #7630666
  • Manufacturer Part #430563
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

37 x 22 in. Single Bowl Granite Vanity Top in Andromeda White

  • Fast #
  • Part #SH430563
  • Item #7630666
  • Manufacturer Part #430563
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Andromeda White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sink Included: No
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Andromeda White
Depth:
22 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Granite
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Bowl Size:
15-3/4 in x 11-1/2 in
Vanity Top Shape:
Rectangle
Width:
37 in