This product requires certification to purchase.

4-1/4 in. Snap-in Strainer in Brushed Gold

You last purchased this on
 
Signature Hardware

4-1/4 in. Snap-in Strainer in Brushed Gold

  • Fast #
  • Part #SH602BG
  • Item #9438712
  • Manufacturer Part #SH602BG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

4-1/4 in. Snap-in Strainer in Brushed Gold

  • Fast #
  • Part #SH602BG
  • Item #9438712
  • Manufacturer Part #SH602BG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Height:
1/4 in
IAPMO Listed:
No
Length:
4-1/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
Width:
4-1/4 in