This product requires certification to purchase.

4 in. S-Type Deck Coupler in Chrome

Signature Hardware

4 in. S-Type Deck Coupler in Chrome

  • Fast #
  • Part #SH154424
  • Item #7693335
  • Manufacturer Part #154424
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

4 in. S-Type Deck Coupler in Chrome

  • Fast #
  • Part #SH154424
  • Item #7693335
  • Manufacturer Part #154424
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Type:
Coupler
Length:
4 in
Product Type:
Coupler
UPC:
781889482018