This product requires certification to purchase.

4 in. Solid Brass Mortise Door Hinge in Brushed Nickel

You last purchased this on
 
Signature Hardware

4 in. Solid Brass Mortise Door Hinge in Brushed Nickel

  • Fast #
  • Part #SH461731
  • Item #9270203
  • Manufacturer Part #461731
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

4 in. Solid Brass Mortise Door Hinge in Brushed Nickel

  • Fast #
  • Part #SH461731
  • Item #9270203
  • Manufacturer Part #461731
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm