This product requires certification to purchase.

4 in. Solid Brass Mortise Door Hinge in Satin Brass

Signature Hardware

4 in. Solid Brass Mortise Door Hinge in Satin Brass

  • Fast #
  • Part #SH461729
  • Item #9270183
  • Manufacturer Part #461729
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

4 in. Solid Brass Mortise Door Hinge in Satin Brass

  • Fast #
  • Part #SH461729
  • Item #9270183
  • Manufacturer Part #461729
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889625606